Skip Content

ST
LUCAS

Heavy Duty Grease,Green,Can,14.5 oz.

  • Item # 49EP49
  • My Part #
  • Mfr. Model # 10301
  • Catalog Page # 899
  • UNSPSC # 15121902
Heavy Duty Grease,Green,Can,14.5 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LUCAS X-TRA heavy-duty grease was formulated for automotive, agricultural, heavy-duty, and industrial applications.

• Lasts four times longer than regular grease
• Virtually waterproof
• All-temperature stable
• Exceeds Lube for Life specifications
• The ultimate grease for high-speed bearings

View More

Technical Specs

  • Item Heavy Duty Grease
  • Size 14.5 oz.
  • Color Green
  • Container Type Tube
  • Viscosity Index 99
  • Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.