Skip Content

ST
LUBRIMATIC

Lever Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Rigid Pipe and F

  • Item # 49EV70
  • My Part #
  • Mfr. Model # 30-802
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,13-1/8 in. Tool L,7000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for household and automotive use, this pistol-grip variable-stroke Lubrimatic manual grease gun can develop as much as 7,000 psi of pressure, and delivers 1 oz. of grease for every 40 full strokes. Versatile design permits loading by any of 3 methods: bulk filling, suction filling, or with a pre-filled grease cartridge. Includes air bleeder valve, bulk loader fitting, rigid pipe and flex hose extensions, and vinyl handle grip.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Suction
  • Grease Gun Handle Style Lever
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Strokes Per Oz. 40.0
  • Max. Operating Pressure 7000 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 6"
  • Hose Length 12"
  • Tube Color Silver
  • Tube Material Steel
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.025 oz.
  • Tool Length 13-1/8"
  • For Use With 14 oz. Grease Cartridge
  • Application Lubricating Grease Fittings on Vehicles and Equipment
  • Includes Rigid Pipe
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.