Skip Content

ST
LUBRIMATIC

Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose

  • Item # 41AA54
  • My Part #
  • Mfr. Model # 30-416
  • Catalog Page # N/A
  • UNSPSC # 27112901
Grease Gun,16 oz Bulk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for household and automotive use, this Lubrimatic manual grease gun can develop as much as 7,000 psi of pressure, and delivers 1 oz. of grease for every 40 full strokes of the variable-stroke pistol-grip handle. Versatile design permits loading by any of 3 methods: bulk filling, suction filling, or with a pre-filled grease cartridge. Includes air bleeder valve, bulk loader fitting, 18" Flex Hose, and vinyl handle grip.

View More

Technical Specs

  • Item Grease Gun
  • Grease Gun Loading Method Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 40.0
  • Max. Operating Pressure 7000 psi
  • Cartridge Capacity 14 oz.
  • Bulk Capacity 16 oz.
  • Hose Length 18"
  • Tube Color Black
  • Tube Material Steel
  • Tether Capable Not Tether Capable
  • Variable Stroke / Full Stroke Variable Stroke
  • For Use With Any Greaseable Fitting
  • Application Agriculture, Industrial, Automotive
  • Features Variable Stroke, Ideal for Do-It-Yourself Automotive, Industrial, Farm, RV and Marine Applications
  • Includes Flex Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Pistol Grip Grease Gun, 7000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose Nozzl is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This is junk, cast piece on top failed the first time I used it. The first time I tried to use this grease gun , the casting on the top piece which has the grease hose screwed into it, split open. Man what a mess!!
Date published: 2016-07-25
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_41AA54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.