Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LUBRIMATIC

Motor Oil, 2-Cycle,1 qt.,Plastic Bottle

  • Item # 41AA47
  • My Part #
  • Mfr. Model # 11527
  • Catalog Page # N/A
  • UNSPSC # 15121501
Motor Oil, 2-Cycle,1 qt.,Plastic Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor Oil, 2-Cycle
  • Base Petroleum
  • Size 1 qt.
  • Container Type Plastic Bottle
  • SAE Grade 40
  • Viscosity Index 95
  • Color Blue/Green
  • Temp. Range -20 Degrees to 104 Degrees F
  • Pour Point -20 Degrees F
  • Flash Point 104 Degrees F
  • Viscosity @ 40C 14.5
  • Viscosity @ 100C 65
  • Application This Two-Cycle Oil is Formulated to Be Used in High Temperature, Two-Cycle Engines, Such As Air Cooled Engines, Should Be Mixed to The Proper Fuel/Oil Ratio As Recommended By The Engine Manufacturer
  • For Use With Motor Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.