Skip Content

C3
LUBRIDERM

Hand and Body Lotion, Unscented, 16 oz. Pump Bottle, 12 PK

  • Item # 43Y809
  • My Part #
  • Mfr. Model # 48316
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion,Bottle,16 oz.,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $249.26 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.6 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to promoting healthy-looking skin, applying this lotion after cleansing can help restore moisture lost from soap.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Liquid
  • Size 16 oz.
  • Hygiene Properties Vitamin Enriched
  • Formula Vitamin Enriched Sensitive
  • Fragrance Unscented
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Hand and Body Lotion, Vitamin Enriched Sensitive Formula, Unscented, 16 oz. Bottle, PK 12 is rated 4.7 out of 5 by 75.
Rated 2 out of 5 by from Moisturized but irritates I have very sensitive and eczema prone skin. I bought this product 2 weeks ago and have been using it every day. A bumpy rash (eczema I assume) flared up on my shoulders and now on the rest of my body. Returning back to the Fragrance free edition because that gave me no irritation. It may just be an allergy to a chemical within the product.
Date published: 2017-07-14
Rated 5 out of 5 by from Awesome Moisturizer Awesome Moisturizer. I love the formula leaves my skin hydrated and soft. It absorbs fast and is gentle. A small amount goes a long way.
Date published: 2017-07-08
Rated 4 out of 5 by from Love lubriderm I am pleased with this brand I have tried lots of their products.this lotion leaves my hands soft and smooth and like a great feel
Date published: 2017-05-19
Rated 5 out of 5 by from Lubridern daily Moisture Lotion for Sensitive Skin It feels so light and, is absorbed into my skin and makes skin feel so smooth and moist. My hands stay smooth until I wash them several times during the day. there is never any redness or other reaction on my skin
Date published: 2017-05-19
Rated 5 out of 5 by from Lubriderm Daily Moisture Lotion for Sensitive Skin This is a great product! I have sensitive skin and this product was recommended by my dermatologist. I would recommend it to anyone.
Date published: 2017-05-19
Rated 5 out of 5 by from Lubriderm Love it leaves my hand soft to the touch non greasy no strong lingering smell.
Date published: 2017-05-19
Rated 4 out of 5 by from Lubriderm Daily Moisture Lotion for Sensitive Skin Awesome product, light, not greasy, but leaves the skin so soft, moisturizes all day. A must have for dry sensitive skin.
Date published: 2017-05-19
Rated 4 out of 5 by from Lubriderm It really soothes the skin. It has a silky feel to it.
Date published: 2017-05-19
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_75
  • loc_en_US, sid_43Y809, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.