Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LUBRIDERM

Hand and Body Lotion, Unscented, 6 oz. Squeeze Bottle, 12 PK

  • Item # 43Y807
  • My Part #
  • Mfr. Model # 48231
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion, Unscented, 6 oz. Squeeze Bottle, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.47 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.85 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to promoting healthy-looking skin, applying this lotion after cleansing can help restore moisture lost from soap.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 6 oz.
  • Hygiene Properties Vitamin Enriched
  • Formula Vitamin Enriched
  • Fragrance Unscented
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hand and Body Lotion, Vitamin Enriched Formula, Unscented, 6 oz. Bottle, PK 12 is rated 4.7 out of 5 by 187.
Rated 5 out of 5 by from Lubriderm Lotion I use this lotion alot and have for years! Smells great and leaves my skin silky smooth!
Date published: 2018-07-06
Rated 5 out of 5 by from Excellent and Not Greasy I’ve tried many extra moisturiing lotions and they all leave a greasy feeling. This lotion works so well and absorbs quickly which is great even in hot summer. It softens dry heels and hands wonderfully. I’m so happy I finally found this!
Date published: 2018-07-04
Rated 4 out of 5 by from LOTION I liked the lotion alright. i would rate it a 8-9 on a scale of 10 being the highest.
Date published: 2018-07-03
Rated 1 out of 5 by from not for me !!!!!!!!!!! i been using this for a few months and haven't noticed any positive results from it. my skin is still raw and very dry. i had used avon intensive moisturizing lotion and had much better results. if your skin is extra to very dry, this wont help at all.
Date published: 2018-06-27
Rated 5 out of 5 by from Lubriderm Lotion It does exactly what it says it does! I live in Florida & spend a lot of time outdoors so my skin gets very dry at times. Within 24 hours of using Lubriderm my skin feels so soft and looks much healthier! I am a loyal customer.
Date published: 2018-06-26
Rated 5 out of 5 by from excellent for dry skin i have been a long time user of Lubriderm products. i have used the Advanced Therapy all year long. it is excellent for relief of dry skin. i even use it on my feet and put socks on to sleep in so my feet will be soft in the morning. it absorbs very well and does not leave a greasy film.
Date published: 2018-06-16
Rated 5 out of 5 by from Dry Relief I have some snake like skin all year round. Dry skin, cracking and scaley hands, arms and legs sucks. This is not greasy, has vitamins that are essential to healthy skin, and leaves my skin hydrated and smoothe for the whole day. I use it daily and sometimes more then once a day for a soft touch. A++ product.
Date published: 2018-06-06
Rated 5 out of 5 by from Lubriderm I really like the Lubriderm advance therapy lotion. It's non greasy, absorbs easy and does help a lot with my extra dry skin.
Date published: 2018-06-04
  • y_2018, m_7, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_187
  • loc_en_US, sid_43Y807, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.