Skip Content
ST
LUBRIDERM

Hand and Body Lotion, Vitamin Enriched Formula, Unscented, 16 oz. Bottle, PK 12

  • Item # 43Y806
  • Mfr. Model # 48234
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion, Vitamin Enriched Formula, Unscented, 16 oz. Bottle, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $246.40 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.82 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Pump Bottle
  • Hygiene Form Liquid
  • Size 16 oz.
  • Hygiene Properties Vitamin Enriched
  • Formula Vitamin Enriched
  • Fragrance Unscented
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Hand and Body Lotion, Vitamin Enriched Formula, Unscented, 16 oz. Bottle, PK 12 is rated 4.4 out of 5 by 66.
Rated 5 out of 5 by from Good product My husband loves this stuff! He says most lotions are too greasy but this isn't at all.
Date published: 2017-07-12
Rated 5 out of 5 by from Lubriderm Daily Moisture Lotion I use this lotion everyday and it is great.It drys fast and is not greasy. I highly recommend it. Lubriderm is a great lotion.
Date published: 2017-07-07
Rated 3 out of 5 by from Product good - packing awful I have very dry skin and have used Lubriderm for years and years. The last 3 out of 4 of the 24 Oz pump bottles have not worked. Transferring it to another bottle is a pain and I'm not buying it anymore if you don't improve your dispensers.
Date published: 2017-06-06
Rated 5 out of 5 by from fragrance free great product, a little more pricey than most,but there are coupons. no greasy feeling '
Date published: 2017-05-18
Rated 4 out of 5 by from Like It I really like that this lotion is fragrance free because some scents can just be too much sometimes. Especially when you have sensitive skin you just want something simple.
Date published: 2017-05-18
Rated 4 out of 5 by from Lubriderm daily moisture fragrance free With all the other lubriderm lotions my family and i have tried this one actually is my favorite. It locks in and seals the moisture for pretty much the entire day. Theres no scent that lingers throughout the day and it is very soothing after ive just shaved my legs i find.
Date published: 2017-05-18
Rated 4 out of 5 by from Lubriderm Lotion I love this Lubriderm spf lotion. It helps protect my skin throughout the day while it keeps it soft and clean feeling without being sticky.
Date published: 2017-05-18
Rated 5 out of 5 by from Great lotion This lotion is grea . It it fragrance free and helps with dry skin all over the body. Especially foe the hands. I work in a factory and I'm constantly having to d deal with dry hands. This lotion works wonders
Date published: 2017-05-18
  • y_2017, m_8, d_8, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_66
  • loc_en_US, sid_43Y806, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.