Skip Content

ST
LUBRIDERM

Hand and Body Lotion, Unscented, 6 oz. Squeeze Bottle, 12 PK

  • Item # 43Y803
  • My Part #
  • Mfr. Model # 48826
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion, Unscented, 6 oz. Squeeze Bottle, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to promoting healthy-looking skin, applying this lotion after cleansing can help restore moisture lost from soap.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Squeeze Bottle
  • Hygiene Form Liquid
  • Size 6 oz.
  • Hygiene Properties Vitamin Enriched
  • Formula Vitamin Enriched
  • Fragrance Unscented
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hand and Body Lotion, Vitamin Enriched Formula, Unscented, 6 oz. Bottle, PK 12 is rated 4.3 out of 5 by 92.
Rated 5 out of 5 by from My mother SWEARS by this lotion Our whole family has sensitive skin and since my mother discovered Lubriderm she hasn't touched another lotion. This is her all time favorite and she uses it every day and also uses it on my 3 year old niece.
Date published: 2018-06-04
Rated 1 out of 5 by from Not moisturizing This lotion did not moisturize my skin at all. My skin soaked it up in no time and it’s was almost drier than before I put on the lotion. It says it’s supoose to be for dry skin but it’s really for normal skin. Do not buy it if you have slightly drier or dry skin.
Date published: 2018-04-29
Rated 4 out of 5 by from I like the lotion but problem with pump I like the lotion, but the tube on the pump assembly is way too short to reach bottom of the container. This results in wasting a lot of lotion unless one resorts to taking out assembly and manually shaking lotion out or cutting bottle to reach lotion. Very inconvenient. Is it possible Lubriderm has not realized this?
Date published: 2018-04-20
Rated 5 out of 5 by from Daily moisture Lubriderm I have tried this and I really like it. It was not greasy no fragrance and it help a lot with my dry skin.
Date published: 2018-04-11
Rated 1 out of 5 by from Poor lotion! Not a good lotion. It leaves your skin feeling dry, if not drier than what it started out. I feel as if though I didn't even apply lotion after about 30 minutes....skin looks as though I didn't apply lotion. Not a good look!
Date published: 2018-04-09
Rated 2 out of 5 by from Great lotion I bought this for my dad bc this is the brand he uses (not mine), I think it’s a little to greasy on the hands. On my legs and arms it works great bc it really locks in moisture, just not MY everyday lotion.
Date published: 2018-04-04
Rated 5 out of 5 by from Love this product! Goes on smoothly and obsorbes into the skin fast. Makes skin so soft.
Date published: 2018-03-14
Rated 5 out of 5 by from Not greasy I love this Lubriderm daily moisturizing lotion because it leaves your skin feeling soft but not greasy, it soaks in quickly and easily. Great for everyday usage and for those that have allergic reactions to fragrances.
Date published: 2018-03-07
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_92
  • loc_en_US, sid_43Y803, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.