DG
LUBERFINER

Plastic PCV Valve, Black

  • Item # 36CW32
  • My Part #
  • Mfr. Model # PC433
  • Catalog Page # N/A
  • UNSPSC # 26101712
Plastic PCV Valve, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PCV Valve
  • Color Black
  • Material Plastic
  • For Use With Chevrolet Prizm (2000-02), Pontiac Vibe (2003-10), Toyota Corolla (2000-11), Matrix (2003-11), GM 94859406, Toyota 12204-22040
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms