DG
LUBERFINER

Plastic Fuel Filter Bowl, Black

  • Item # 36CZ64
  • My Part #
  • Mfr. Model # L899BSP
  • Catalog Page # N/A
  • UNSPSC # 40161513
Plastic Fuel Filter Bowl, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fuel Filter Bowl
  • Color Black
  • Material Plastic
  • For Use With Racor INRK-21057, Glass Bowl with Sensor Used On LFF5824B and LFF3579
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms