DG
LUBERFINER

Plastic Cartridge Oil Filter, Black

  • Item # 36CX61
  • My Part #
  • Mfr. Model # 3698SC
  • Catalog Page # N/A
  • UNSPSC # 40161504
Plastic Cartridge Oil Filter, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cartridge Oil Filter
  • Height 15-1/16"
  • Inside Dia. 7/8"
  • Outside Dia. 7-3/4"
  • Color Black
  • Material Plastic
  • For Use With LF750 H Maximum Moisture Absorption (100% Clay)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms