DG
LUBERFINER

Spin-On Oil Filter, Outside Dia.: 3-45/64"

  • Item # 36DT72
  • My Part #
  • Mfr. Model # LFP8340
  • Catalog Page # N/A
  • UNSPSC # 40161504
Spin-On Oil Filter, Outside Dia.: 3-45/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Oil Filters

Technical Specs

  • Item Oil Filter
  • Filter Design Spin-On
  • Outside Dia. 3-45/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms