DG
LUBERFINER

Cartridge Oil Filter, Outside Dia.: 2-13/32"

  • Item # 36CV60
  • My Part #
  • Mfr. Model # P843
  • Catalog Page # N/A
  • UNSPSC # 40161504
Cartridge Oil Filter, Outside Dia.: 2-13/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Oil Filters

Technical Specs

  • Item Oil Filter
  • Filter Design Cartridge
  • Outside Dia. 2-13/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms