Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LUBERFINER

Fuel Filter, Element Only Filter Design

  • Item # 36CY37
  • My Part #
  • Mfr. Model # L197F
  • Catalog Page # N/A
  • UNSPSC # 40161513
Fuel Filter, Element Only Filter Design close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Fuel Filter
  • Filter Fuel Type Diesel,Gas
  • Filter Design Element Only
  • Height 18"
  • Length 18"
  • Outside Dia. 6"
  • Gasket Material Nitrile
  • Thread Size 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.