DG
LUBERFINER

Base,Fuel Filter

  • Item # 36DW72
  • My Part #
  • Mfr. Model # LMB900
  • Catalog Page # N/A
  • UNSPSC # 26112101
Base,Fuel Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Brake Accessories

Technical Specs

  • Item Base
  • Type Fuel Filter
  • Material Steel
  • Finish White Powder
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms