DG
LUBERFINER

Air Filter, Round, 8-5/16" Height, 6-1/2" Outside Dia.

  • Item # 36DA48
  • My Part #
  • Mfr. Model # LAF1733
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter, Round, 8-5/16" Height, 6-1/2" Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Design Round
  • Element Only - Automotive Filters No
  • Height 8-5/16"
  • Outside Dia. 6-1/2"
  • Description/Special Features Outer Air Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None