Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LUBERFINER

Air Filter,Element Only,3-1/8in.H.

  • Item # 36CL51
  • My Part #
  • Mfr. Model # AF277
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter,Element Only,3-1/8in.H. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Design Element Only
  • Height 3-1/8"
  • Outside Dia. 9-5/16"
  • Description/Special Features Round Plastisol Air Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.