DG
LUBERFINER

Air Filter,1-1/2" H.8

  • Item # 36CL39
  • My Part #
  • Mfr. Model # AF234
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter,1-1/2" H.8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Design Element Only
  • Height 1-1/2"8
  • Width 6-13/16"
  • Length 7-15/16"
  • Description/Special Features Special Design
How can we improve our Technical Specifications?

Compliance and Restrictions

None