Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUBE

Gauge, Level/Temp, 5 In

  • Item# 6W388
  • Mfr. Model# G1615-05-A-1
  • Catalog Page# N/A
  • UNSPSC# 41112407
Gauge,Level/Temp,5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Gauge, Level/Temp, 5 In
GRAINGER APPROVED
Gauge, Level/Temp, 5 In
Item# 24W710
View Product

Technical Specs

  • Item 5" Mounting Center Level Gauge
  • Type Hydraulic Reservoir Mount
  • Fitting Threads 1/2-20 UNF
  • Threads 1/2-20 UNF
  • Max. Working Pressure (PSI) 20
  • Max. Temp. (F) 250
  • Construction Fluid Level Gauges have Low Profile Bodies with Wide Sight Opening for Maximum Visibility, Machined from Extruded Aluminum Bar Stock, Crystal Clear Borosilicate Sights Compatible with All Hydraulic Fluids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.