Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUBE

Closed Circuit Liquid Level Gage Dial Probe Thermometer, Mounting Centers (In.) 12

  • Item# 1U938
  • Mfr. Model# G615-12-A-1
  • Catalog Page# 3089
  • UNSPSC# 41112407
Closed Circuit Liquid Level Gage Dial Probe Thermometer, Mounting Centers (In.) 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $148.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dial thermometer gage features a highly accurate protected sensing element. Stainless steel dial thermometer: 1 3⁄8" dia., 50° to 300°F. 1⁄2-20 UNF thread. Borosilicate sight glass with red line on white background.

View More

Technical Specs

  • Item Dial Probe Thermometer
  • Type Closed Circuit Liquid Level Gage
  • Mounting Centers (In.) 12
  • Mounting Thread 1/2-20 UNF
  • Mounting Front
  • Max. Operating PSI 125
  • Max. Operating Temp. (F) 250
  • Dial Range 0 to 300
  • Dial Material Stainless Steel
  • Dia. 1 3/8
  • Sight Glass Borosilicate
  • Construction Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.