Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUBE DEVICES

1.85 In. Miniature Reservoir Breather

  • Item# 2WXP4
  • Mfr. Model# PMB-07-10
  • Catalog Page# N/A
  • UNSPSC# 40161515
1.85 In. Miniature Reservoir Breather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reservoir Breather
  • Type Miniature
  • NPT Inlet (In.) 3/4
  • Outside Dia. (In.) 1.65
  • Body Length (In.) 1.85
  • Filter Rating (Microns) 40
  • Filter Media Foam
  • Cap Material Polyamide Technopolymer
  • Operating Temp. (F) Up to 212
  • Max. Pressure (PSI) 0
  • Efficiency 99%
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms