Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LDI INDUSTRIES

Air-Operated Precision Metering Lubrication System, Feeds: 6, 300 psi, Lubrication Type: Grease

  • Item # 1TMU3
  • My Part #
  • Mfr. Model # PMP350-06
  • Catalog Page # N/A
  • UNSPSC # 41105105
Air-Operated Precision Metering Lubrication System, Feeds: 6, 300 psi, Lubrication Type: Grease close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,073.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used in oil applications requiring separate points to be oiled. Each feed pump is independently and externally adjustable using a micrometer thread 0.02 pitch adjustment.

View More

Technical Specs

  • Item Precision Metering Lubrication System
  • Operation Air-Operated
  • Lubrication Type Grease
  • Number of Feeds 6
  • Air Inlet 1/8" NPT
  • Mounting Type NEMA Panel
  • Output 0 to 0.012 cu. in./cycle/feed
  • Max. Output Pressure 300 psi
  • Air Inlet Pressure 25 to 125 psi
  • Pump Ratio 9:0
  • Reservoir Capacity 168 cu. in.
  • Overall Height 14.75"
  • Overall Width 12.88"
  • Overall Depth 7.00"
  • Material Aluminum, Brass Steel, Transparent Polymer
  • For Use With Most Types/Grades of Grease
  • Application For Applications Requiring up to Six Separate Lubrication Points to Be Greased
  • Features Stationary, Automatic, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
  • Includes Timer, Grease Reservoir, Solenoid, 6 Pumps NEMA Panel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.