Skip Content

TP
LDI INDUSTRIES

Motor Driven Precision Metering Lubrication Pump, Feeds: 2, 50 psi, Lubrication Type: Grease or Oil

  • Item # 1TMT4
  • My Part #
  • Mfr. Model # PMP200-02
  • Catalog Page # N/A
  • UNSPSC # 41105105
Precision Metering Pump,Motor,2 Feed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $406.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Used in applications to lubricate moving machinery parts. Features include external volume control. Each feed pump is independently and externally adjustable using a micrometer thread 0.02 pitch adjustment.

View More

Technical Specs

  • Item Precision Metering Lubrication Pump
  • Operation Motor Driven
  • Lubrication Type Grease or Oil
  • Number of Feeds 2
  • Interval Time Between Cycles 1.00 min.
  • Output 0 to 0.012 cu. in./cycle/feed
  • Max. Output Pressure 50 psi
  • Overall Height 5.29"
  • Overall Width 2.63"
  • Overall Depth 3.77"
  • Material Aluminum, Brass, Steel, Buna/Viton Seals
  • For Use With Mfr. No. 832160 or 833380, R110-08F or R112-08F and GR168 or GCA200
  • Application Lubricating Moving Machinery Parts, Intended for Lower Output Pressure Applications or Where Compressed Air Supply Is Not Available
  • Features External Volume Control, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.