Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LUBE DEVICES

20 Gal. 26-1/4" x 18" x 14-1/4" Hydraulic Reservoir

  • Item# 1DMV9
  • Mfr. Model# VQ47941
  • Catalog Page# N/A
  • UNSPSC# 24111801
20 Gal. 26-1/4" x 18" x 14-1/4" Hydraulic Reservoir close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hydraulic Reservoir
  • Type W/Welded Cover
  • Nominal Capacity (Gal.) 20
  • Return Port (In.) 3/4 NPT
  • Suction Port Size (In.) 1-1/2 NPT
  • Breather Cap Yes
  • Construction 11 Gauge Steel
  • Drain Plug 3/4 NPT
  • Finish Black Industrial Enamel Paint
  • Gasket Buna-N Cover Gasket
  • Mounting Horizontal
  • Removable Cover No
  • Application For Mobile and Industrial Hydraulic Systems
  • Length (In.) 26-1/4
  • Height (In.) 14-1/4
  • Width (In.) 18
  • Includes Oil Sight Gauge w/ Thermometer, Mounting Feet, Filler Breather, Suction/Return Ports, (2) 6" Cleanout Covers and Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms