Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LUBE DEVICES

6" x 2" x 1-9/16" Weldable Dampening Bar

  • Item# 2WXL5
  • Mfr. Model# VSM-182-W
  • Catalog Page# N/A
  • UNSPSC# 26101808
6" x 2" x 1-9/16" Weldable Dampening Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dampening Bar
  • Type Weldable
  • Plate Material Steel
  • Center Material Neoprene Rubber
  • Motor Frame 182TC
  • Center to Center Length (In.) 4-1/2
  • Thread Size (In.) 3/8-16
  • Overall Length (In.) 6
  • Overall Width (In.) 2
  • Overall Height (In.) 1-9/16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.