Skip Content

ST
LTS

Power Converter,Blk,Alum

  • Item # 48ZW74
  • My Part #
  • Mfr. Model # DV-AT12015-D01
  • Catalog Page # N/A
  • UNSPSC # 39121004
Power Converter,Blk,Alum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Power Converter
  • Output Voltage 12VDC
  • Input Voltage 20 to 28VAC
  • VA Rating 110
  • Body Material Aluminum
  • Characteristics Max Output 1500mA
  • Color Black
  • For Use With Surveillance Cameras
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Power Converter,Blk,Alum is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Super device when I need low voltage for micro-controller circuitry supporting HVAC or irrigation systems. I would like to see one in 5Vdc and would prefer 2000mA output from both, but this one appears to work great in my present application.
Date published: 2017-10-11
  • y_2018, m_4, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48ZW74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.