Skip Content

DV
LTS

Outdoor Wall Mount Bracket

  • Item # 20H307
  • My Part #
  • Mfr. Model # LTB327
  • Catalog Page # N/A
  • UNSPSC # 46171610
Outdoor Wall Mount Bracket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outdoor Wall Mount Camera Bracket
  • Fits Outdoor Wall Mount
  • Material Aluminum
  • Depth 7-1/5"
  • Width 5-4/5"
  • Length 4-2/5"
  • Color Metalic
How can we improve our Technical Specifications?

Compliance and Restrictions