Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LTS

LTS IR Illuminator

  • Item# 20H294
  • Mfr. Model# LTIR32W-24
  • Catalog Page# N/A
  • UNSPSC# 46171608
LTS IR Illuminator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item IR Illuminator
  • Input Power 24VDC
  • Outdoor Detection Range 200 ft.
  • Horizontal Alignment Angle 50 Degrees
  • IP Rating Outdoor
  • Includes Sunshade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.