Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LTS

LTS Extreme Long Range IR Illuminator

  • Item# 20H292
  • Mfr. Model# LTIR08-W
  • Catalog Page# 2516
  • UNSPSC# 46171608
LTS Extreme Long Range IR Illuminator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Infrared illuminator produces invisible infrared light to allow camera surveillance where ambient light is not sufficient. Generally for use with black-and-white cameras since they have a greater sensitivity to infrared light. Color cameras that switch to black-and-white mode at night can be combined with infrared illuminators for both day and nighttime surveillance. Also suitable for use with infrared-capable color cameras.

View More

Technical Specs

  • Item IR Illuminator
  • Input Power 12VDC @ 1.6A, 24VDC @ 0.8A
  • Outdoor Detection Range 300 ft.
  • Horizontal Alignment Angle 60 Degrees
  • IP Rating Outdoor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.