Skip Content

DV
LTS

Digital Video Recorder,16 Channels,16 T

  • Item # 53UK37
  • My Part #
  • Mfr. Model # LTD8516T-ST
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder,16 Channels,16 T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Digital Video Recorder
  • Type HD-TVI Video Recorder
  • Height 1-13/16"
  • Width 15"
  • Depth 12-39/64"
  • Max. Frames Per Second 30
  • Power Consumption 20W
  • Voltage Rating 12VDC
  • Connection BNC
  • Number of Channels 16
  • Camera Inputs 2
  • Resolution 1024 x 768, 1280 x 720, 1280 x 1024, 1920 x 1080
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 16 TB
  • Video Export Function USB, External HDD, Network
  • Image Type H.264
  • Characteristics Built-In (2) USB Ports
  • Dwell Time Settings 5 to 60 sec.
  • Recording Modes Manual, Motion, Alarm
  • Viewing Types Recording, Playback, Network, Simultaneously
  • Format Type H.264
  • Includes Mouse, Central Management Software and Power Supply
  • Monitor Capacity HDMI, VGA
  • Operating Temp. 14 Degrees to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms