Skip Content

DV
LTS

Digital Video Recorder,8 Channels

  • Item # 40CN71
  • My Part #
  • Mfr. Model # LTD8308T-FT
  • Catalog Page # 2041
  • UNSPSC # 46171621
Digital Video Recorder,8 Channels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Includes mouse, central management software, and power supply. Designed with continuous motion recording mode. View locally or via the web including smart devices.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog, IP
  • Height 1-51/64"
  • Width 12-13/32"
  • Depth 9-7/64"
  • Max. Frames Per Second 240
  • Power Consumption 15W
  • Voltage Rating 12VDC
  • Connection HDMI/VGA
  • Number of Channels 8
  • Camera Inputs 8 Analog/HD-TVI + 2 IP Channels
  • Resolution 1920 x 1080
  • Hard Drive Size 1 TB
  • Video Export Function USB or Network
  • Image Type H.264
  • Recording Modes Continuous, Motion
  • Viewing Types Local, Web, Smart Device
  • Format Type H.264
  • Includes Mouse, Central Management Software and Power Supply
  • Monitor Capacity HDMI, VGA
  • Standards UL Listed
  • Operating Temp. 14 Degrees to 131 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms