Skip Content

C3
LTS

Camera Tester,Orange,7 in. LCD

  • Item # 48ZV52
  • My Part #
  • Mfr. Model # LTA-X41T
  • Catalog Page # N/A
  • UNSPSC # 30161905
Camera Tester,Orange,7 in. LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $545.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a durable ABS and PC enclosure this LTS camera tester comes with an easy-to-read 7” LCD that can show images clearly with up to 800 x 480 resolution. Model has video input of TVI 2.0 up to 720 pixels at 5/30/50/60 fps and 1080 pixels at 25/30 fps and CVBS signal with PAL/NTSC/SECAM system and HDMI 1.0.

View More

Technical Specs

  • Item Camera Tester
  • Characteristics Test TVI 2.0/ CVBS/ HDMI/ VGA Input, Rechargeable Battery
  • Color Orange
  • Connector Type VGA/HDMI Input
  • Display Type 7" LCD
  • Features PAL/NTSC Auto OSD Menu, Color Bar CVBS Output, LTS Coaxial Control Protocol, CVBS Input, Multi-Functional Combination Interface, VGA/HDMI Input
  • For Use With Analog Cameras, HD-TVI Cameras, Security Cameras
  • Function On Site Installation and Maintenance of Video Monitoring Systems
  • Power Source 18650 Li-Ion Battery
  • Power Supply 12VDC @ 2A
  • Includes 12.6V Charger, DC Cable, BNC Adapter, USB-A/V, DC Cable, BNC Cable, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.