Skip Content

TP
LTS

CCTV Kit,All In One,12VDC,1 TB

  • Item # 20AR18
  • My Part #
  • Mfr. Model # LTN0441K-4D
  • Catalog Page # 2091
  • UNSPSC # 46171610
CCTV Kit,All In One,12VDC,1 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,759.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The all-in-one IP video surveillance kit from LTS includes everything you need to get started in surveillance. This CCTV kit includes 4 dome cameras, 4 100-ft. cables, 1 power supply, 1 network video recorder, 1 remote control, 1 mouse, and 1 CMS disk. 5 recording modes: continuous, schedule, motion, manual, and alarm.

View More

Technical Specs

  • Item CCTV Kit
  • Camera Resolution 2 MP (1920x1080)
  • Number of Channels 4
  • Hard Drive Size 1 TB
  • Lens Fixed
  • Includes (4) Dome Cameras, (4) 100 ft. Cable, Power Supply, NVR, Remote Control, Mouse, CMS Disk
  • Cable Length 100 ft.
  • Cable Type CAT 5
  • Camera Height 3-1/2"
  • Camera Length 4-3/8"
  • Camera Width 4-3/8"
  • DVR Height 1-13/16"
  • DVR Depth 11-3/8"
  • DVR Width 17-1/2"
  • Focal Length 4.00mm
  • Format Type H.264
  • Min. Light Level 0.01 Lux
  • Camera Voltage POE, 12VDC
  • Recorder Voltage 240VAC @ 3A
  • Recording Modes Continuous, Schedule, Motion, Manual, Alarm
  • Recording Time 120 fps @ D1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.