Skip Content
NC
LPS

Solvent Degreaser, 5 gal. Pail

  • Item # 49CT21
  • Mfr. Model # 62005
  • Catalog Page # N/A
  • UNSPSC # 15121806
Solvent Degreaser, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $349.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® PF®-HP high-performance solvent is an ideal degreaser for parts washers and dip tanks. Heavy-duty, penetrating degreaser is specially formulated for power utility applications and is compatible with power cable and power cable components.

• No ozone depletion potential
• Flash point above 140°F (60°C)

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Aircraft, Equipment/Machinery, Facility Maintenance
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Cleaner Solvent Base Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range Greater than 50% / 500 g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • VOC Content 100%
  • Net Weight 640 oz.
  • Flash Point 142 Degrees F
  • Standards ASTM F-945, ARP 1755A, AMS 1526B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.