WV
LPS

Degreaser, 5 gal. Drum, Orange Liquid, Concentrated, 1 EA

  • Item # 2HYX9
  • My Part #
  • Mfr. Model # 02805
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser, 5 gal. Drum, Orange Liquid, Concentrated, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $191.84 / each

Web Price $430.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® EM-CITRO emulsion degreaser is a concentrated citrus degreaser that quickly removes tar, grease, mastics, and oily grime. Use straight or diluted with water.

• Fast penetration action works for spot cleaning and degreasing of equipment, floors, parts, machinery, motors, forklifts, etc.
• Use for light-to-medium duty degreasing of metals, parts, and equipment
• Dilute for routine degreasing and grime removal in moderately soiled environments
• Use in parts washers

View More

Technical Specs

  • Item - Degreasers Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Drum
  • Cleaner Container Size 5 gal.
  • Fragrance Orange
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Up to 1:32
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • VOC Content 2.94%
  • Flash Point 145 Degrees F
  • Standards NSF
  • Item Emulsion Degreaser
  • Green Environmental Attribute Does Not Contain Methylene Chloride
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain Methylene Chloride.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.