Skip Content

DV
LPS

Permanent Paint Marker, Ink-Based, Reds Color Family, Medium Tip, 1 EA

  • Item # 40JW28
  • My Part #
  • Mfr. Model # 57806
  • Catalog Page # N/A
  • UNSPSC # 60121508
Permanent Paint Marker, Ink-Based, Reds Color Family, Medium Tip, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Cardboard,Glass,Metal,Plastic,Rubber
  • Marker Type Permanent
  • Marking Tool Base Material Ink
  • Marking Tool Color Family Reds
  • Marking Tool Tip Size Group Medium
  • Min. Temp. -20 Degrees F
  • Max. Temp. 475 Degrees F
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Color Red
  • Features NSF Approved Permanent Ink Marker for Nonfood Compounds Category R1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms