Skip Content

ST
LPS

Non-Solvent Degreaser, 28 oz. Bottle

  • Item # 6JHX7
  • My Part #
  • Mfr. Model # 06328
  • Catalog Page # N/A
  • UNSPSC # 47131821
Non-Solvent Degreaser, 28 oz. Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

T-91™ is a moderate-foaming ,water-based degreaser that works safely on all metals to remove grease, dirt, grime, and oil. It is nonsolvent, nonflammable, and biodegradable.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Bottle
  • Cleaner Container Size 28 oz.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating A1
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Solvent
  • VOC Content 0g/L
  • Net Weight 28 oz.
  • Contains Alcohols, Ethoxylated
  • Flash Point 0 Degrees F
  • Standards Nonfood Compounds Program Listed Category Code: A1
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Bahrain, Brazil, United Kingdom, Japan, Saudi Arabia, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.