Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LPS

Non-Solvent Degreaser, 55 gal. Drum

  • Item # 4FRA6
  • My Part #
  • Mfr. Model # 06355
  • Catalog Page # N/A
  • UNSPSC # 47131821
Non-Solvent Degreaser, 55 gal. Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,695.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 505.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® T-91™ nonsolvent degreaser is a water-based degreaser ideal for traditional solvent cleaning, plastic basin-style part washers, and dip tanks. Efficient degreaser requires less product than traditional solvents for all heavy-duty degreasing applications. Produces a moderate foam for effective mechanical cleaning.

NSF® listed.

View More

Technical Specs

  • Item Biodegradable Cleaner/Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating A1
  • Cleaner VOC Range Contains No VOC
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Up tp 1:100
  • Fragrance Soapy
  • VOC Content 0g/L
  • RTU Yield per Container 55 gal.
  • Contains Alcohols, Ethoxylated
  • Flash Point 0 Degrees F
  • Standards Nonfood Compounds Program Listed Category Code: A1
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.