Skip Content

NC
LPS

Non-Solvent Degreaser, 1 gal. Non Aerosol Can

  • Item # 49CT13
  • My Part #
  • Mfr. Model # 03528
  • Catalog Page # N/A
  • UNSPSC # 47131821
Degreaser,1 gal.,Can,Fruity Ether close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.50 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® ZeroTri® heavy-duty degreaser maximizes on-the-job time with its instant degreasing action by quickly removing dirt, grease, and oil. This concentrated nonsolvent degreaser works quickly, then rapidly evaporates leaving no residue. Safe for use on most surfaces—ideal for degreasing metals. NSF® listed.

View More

Technical Specs

  • Item Degreaser
  • Cleaner Application Parts Washing
  • Cleaner Container Type Non Aerosol Can
  • Cleaner Container Size 1 gal.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating C1
  • Cleaner VOC Range Greater than 50% / 500g/L
  • Cleaner Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution Varies By Application
  • Fragrance Fruity Ether
  • VOC Content 65%
  • Net Weight 1 gal.
  • Flash Point Greater Than 1.4 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, and VA.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.