TP
LPS

Cleaner/Degreaser, 55 gal. Drum, Citrus Liquid, Ready to Use, 1 EA

  • Item # 20Y625
  • My Part #
  • Mfr. Model # 02755
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner/Degreaser, 55 gal. Drum, Citrus Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,664.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 535.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® Precision Clean multipurpose cleaner degreaser is safe for use on all surfaces except magnesium. Nonsolvent cleaner does not contain butyl, chlorinated or petroleum solvents, bleach, ammonia, or abrasives. Water-based cleaner removes tough stains and soils on compressors, engines, floors, food processing equipment, lists, lifts, printing presses, and tools.

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Drum
  • Cleaner Container Size 55 gal.
  • Fragrance Citrus
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating C1
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery,Facility Maintenance
  • Cleaner Solvent Base Non-Solvent
  • VOC Content 6.10%
  • Standards NSF InternationalHonda Corp.General Motors Co.Ford Motor Co.McDonnell Douglas CSD #1Lockheed Martin DSDN H01.1578FLS Aerospace B757, A32British Airways LPSPCCD800Boeing D6-17487 Rev. HASTM F-519, Type 1CASTM D-2667AMS 1526BAMS 1526A
  • Item Biodegradable Cleaner/Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.