ST
LPS

Multipurpose Lubricant, -50°F to 150 Degrees F, No Additives, 1 gal. Can

  • Item # 36FL97
  • My Part #
  • Mfr. Model # 02128
  • Catalog Page # N/A
  • UNSPSC # 15121520
Multipurpose Lubricant, -50°F to 150 Degrees F, No Additives, 1 gal. Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Multipurpose Lubricant
  • Item Multipurpose Lubricant
  • Lubricant NSF Rating H2 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -50 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • GHS Flammability Rating Combustible Liquid
  • Lubricant Container Can
  • Container Size 1 gal.
  • Series LPS 2
  • Lubricant Color Brown
  • Net Weight 6.67 lbs.
  • Chemical Base Mineral Oil
  • Flash Point 175 Degrees F
  • Specific Gravity 0.82
  • VOC Content 0%
  • Application Superior long lasting industrial Lubricant for bearings, cables, nuts and bolts, air and electric power tools, ball and socket joints, control cables,conveyors, cutting tools, drive chains, gears, glides, hinges, linkages, taps, dies.
  • Standards NSF Registered, Category H2
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.