ST
LPS

Mineral Machine Oil, 11 oz. Aerosol

  • Item # 19C659
  • My Part #
  • Mfr. Model # 01316
  • Catalog Page # 2455
  • UNSPSC # 15121502
Mineral Machine Oil, 11 oz. Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Colorless, odorless, nonstaining oil loosens nuts and bolts and lubricates to reduce sticking, binding, and squeaking on bottling equipment, conveyors, food service racks, slicers, and other equipment. Safe on most surfaces. Silicone- and VOC-free. No chlorinated solvents.

View More

Technical Specs

  • Series LPS Food Grade Machine Oil w/Detex(TM) w/ Detex
  • Item - Machine Oils Machine Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade Not Specified
  • Base Oil Mineral
  • Container Size 11 oz.
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 385 Degrees F
  • Flash Point 158 Degrees F
  • Container Style Aerosol
  • Color Clear
  • Timken OK Load Not Specified
  • Standards NSF H-1
  • Application Casters, Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Slicers, Sliding Tracks
  • Specific Gravity 0.81
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.