Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
LPS

LPS ThermaPlex Gray Calcium Sulfonate Bearing Grease, 35 lb., NLGI Grade: 2

  • Item# 39F850
  • Mfr. Model# 70806
  • Catalog Page# N/A
  • UNSPSC# 15121902
LPS ThermaPlex Gray Calcium Sulfonate Bearing Grease, 35 lb., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $557.50 / each
Get This Price

$446.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bearing Grease
  • NLGI Grade 2
  • Container Size 35 lb.
  • Base Oil Mineral
  • Grease Container Pail
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Calcium Sulfonate
  • Grease Color Gray
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 425 Degrees F
  • ISO Viscosity Grade Not tested
  • Viscosity Index Not tested
  • Flash Point 455 Degrees F
  • Dropping Point 570 Degrees F
  • Four-Ball Wear 600 kg / 0.6 mm
  • Specific Gravity 0.87 to 0.90
  • Timken OK Load 65 lb.
  • Application Ball Mills, Bridges, Casters, Conveyors, Marine Environments, Mining, Plain Bearings, Roller Bearings, Steel Mills
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.