Skip Content
ST
LPS

Heavy-Duty Lubricant, -40°F to 392 Degrees F, Silicone, 16 oz. Aerosol Can

  • Item # 19C656
  • My Part #
  • Mfr. Model # 51516
  • Catalog Page # 2500
  • UNSPSC # 15121520
Hvy Dty Silicone Lubrcnt w/Detex,13 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Heavy-duty silicone-rich, water-based emulsion lubricates and protects rubber, plastic, and metal parts. Low-odor, colorless, nonstaining. No chlorinated solvents.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Heavy-Duty Lubricant
  • Lubricant NSF Rating H1 Food Grade
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 392 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 16 oz.
  • Lubricant Color Clear
  • Net Weight 13 oz.
  • Chemical Base Water
  • Flash Point 144 Degrees F
  • Specific Gravity 0.92 to 0.94
  • VOC Content 31.9%
  • Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against
  • Standards NSF Registered 059820, FDA Regulation 21 C.F.R. 178.3570, Category Code H1
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.