Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LPS

Edge Lube, 13 oz. Wax Bar, 1 EA

  • Item# 4KK73
  • Mfr. Model# 43200
  • Catalog Page# 3084
  • UNSPSC# 15121502
Edge Lube, 13 oz. Wax Bar, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-performance lubricant is easy on the environment, low-toxicity biodegradable formula. Eliminates heat buildup and belt loading when drilling, tapping blind holes, forming, and bending. Excellent for precoating fasteners and lubricating rubber seals. Safe on all metals. Edge Lube bar is packaged in a cylinder for rotating or stationary cutting tools. Compatible with oil and water systems.

View More

Technical Specs

  • Cutting Fluid Sub-Category Specialty Fluids
  • Item Edge Lube
  • Fluid Type Biodegradable
  • Size 13 oz.
  • Container Type Wax Bar
  • Color Off-White, Light Yellow
  • Fragrance Fatty
  • Specific Gravity 1.0
  • Flash Point 338 Degrees F
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Features Biodegradable, solid, white, waxy bar; Recognized by the USDA BioPrefferred(TM) program; Excellent for lubricating band saw blades, grinding wheels and belts; Extends the life of cutting tools; Eliminates heat build-up; Water rinsable; Safe on all metals; Low toxicity
  • Standards Canadian Forces Approval # 20401
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.