Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LPS

Cutting Oil, 16 oz. Squeeze Bottle, 1 EA

  • Item # 5JG96
  • Mfr. Model # 05316
  • Catalog Page # 2517
  • UNSPSC # 15121502
Cutting Oil, 16 oz. Squeeze Bottle, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $25.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Excellent for severe metalworking operations, particularly on stainless steel and other hard-to-machine metals. Suitable for most metals except aluminum. Provides smooth, accurate cutting action and extends tool life.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Type Chlorinated
  • Size 16 oz.
  • Container Type Squeeze Bottle
  • Color Dark Brown
  • Fragrance Sulphurous, Berry
  • Specific Gravity 1.0
  • Flash Point Greater than 200 Degrees F
  • Viscosity 95 cP
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Features Excellent for stainless steel and other hard to machine metals; Provides smooth, accurate cutting action; Flows directly to the cutting edge; Extends tool life; Improves surface finish; Allows increased removal rates; Reduces friction; Suitable for high and low speed applications; Not recommended for aluminum
  • Standards OSHA Hazard Communication, Material Safety Data Sheets
Megaphone How can we improve our Technical Specifications?

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.