Skip Content

ST
LPS

Liquid Cutting Oil, Base Oil : Water Based, 16 oz. Bottle

  • Item # 2C649
  • My Part #
  • Mfr. Model # 01216
  • Catalog Page # 2517
  • UNSPSC # 15121502
Cutting Oil,16 oz,Squeeze Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with steel, aluminum, and many other metals, 3-In-One Tapmatic® AquaCut water-based cutting fluid helps provide clean cuts and fine finishes.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Item Cutting Oil
  • Fluid Properties Sulfur Free
  • Container Size 16 oz.
  • Container Style Bottle
  • Color Turquoise
  • Fragrance Cinnamon
  • Specific Gravity 1.0
  • pH Value 8.0 to 9.0
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Features Water-Based Formula; Excellent In Applications Where Cooling Of The Tool Is Desired; Non-Flammable; Non-Hazardous; Does Not Contain Sulfur, Chlorine, Or Oils; Safe On All Metals, Except Magnesium; Corrosion Inhibitors Prevent Flash Rusting; Provides Fine Finishes; Cinnamon Scent
  • Standards Canadian Forces Approval # 18455, Caterpillar Approval # 3-9871446 & 3-9871450, Ford Motor Co. TOX # 125841
  • Physical Form Liquid
  • Base Oil Water Based
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.