Skip Content

ST
LPS

Corrosion Inhibitor, 16 oz. Container Size, 13 oz. Net Weight

  • Item# 20Y611
  • Mfr. Model# 05916
  • Catalog Page# 3060
  • UNSPSC# 15121802
Corrosion Inhibitor, 16 oz. Container Size, 13 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.13 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LPS® BrightCoat aerosol spray dries to the touch in 15 to 30 min., leaving a shiny, heat-resistant, flexible zinc coating that helps prevent rust and corrosion on all metals. It repairs rusted, galvanized, and welded surfaces and restores hot-dip galvanizing. The corrosion inhibitor electrochemically protects bare metal. It will not yellow, chalk, crack, or peel.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Container Size 16 oz.
  • Container Type Can
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 750 Degrees F
  • Primary Chemical Base Zinc
  • Net Weight 13 oz.
  • Color Gray
  • Specific Gravity 1.18
  • VOC Content 237 g/L
  • Standards ASTM A-780
  • Application Air Conditioning Parts, Chain Link Fences, Ducts, Heating Parts, Machine Housing, Material Handling Equipment, Newly Welded Surfaces
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.