Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
LPS

Corrosion Inhibitor, 16 oz. Container Size, 16 oz. Net Weight

  • Item# 20Y610
  • Mfr. Model# 03316
  • Catalog Page# N/A
  • UNSPSC# 15121802
Corrosion Inhibitor, 16 oz. Container Size, 16 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

LPS® HardCoat aerosol spray corrosion inhibitor penetrates sides and tops of aircraft fuselages and other metals, leaving a durable dry film barrier to seal out moisture, air, acid, and alkali fumes. It does not attract dust or dirt. The tinted translucent film aids application and allows for visual inspection of the treated surface.

View More

Technical Specs

  • Item Corrosion Inhibitor
  • Container Size 16 oz.
  • Container Type Aerosol Can
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 175 Degrees F
  • Primary Chemical Base Acetone
  • Net Weight 16 oz.
  • Color Red
  • Specific Gravity 0.88
  • VOC Content 50%
  • Standards Boeing BMS-3-23G Type II, Bombardier CMS 565-06 Type I, Lockheed Martin Heavy Duty CPC 3a
  • Application Aircraft Fuselages; Battery Terminals; Cables; Cargo Sections; Chains; Elevators; Interior Sections of Vehicle Doors. Works as a paint Primer over rust
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.