Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
LPS

Non-Solvent Cleaner/Degreaser, 5 gal. Jug

  • Item# 2C674
  • Mfr. Model# 02705
  • Catalog Page# N/A
  • UNSPSC# 47131821
Non-Solvent Cleaner/Degreaser, 5 gal. Jug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $265.75 / each

Get This Price

$212.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-based multipurpose degreaser/cleaner removes grease, oil, sludge, soot, ink, coffee, and other soils.

View More

Technical Specs

  • Degreaser Application Facility Maintenance
  • Degreaser Container Type Jug
  • Degreaser Container Size 5 gal.
  • Degreaser Solvent Base Non-Solvent
  • Degreaser NSF Rating C1
  • Degreaser VOC Range 10% to 50% / 10 to 500 g/L
  • Degreaser Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Fragrance Citrus
  • VOC Content 66g/L
  • Contains Alkaline
  • Flash Point -180 Degrees F
  • Standards McDonnell Douglas CSD#1, AMS 1526A, AMS 1526B, Type 1C, NSF Registered Category Code C1 Registration # 059854
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.